Page 1 of 35

Next

Compare
C4-CRTE-11.00

COMPARE

C4-CRTE-11.00

Description
C4-CRTE-11.00 TROUGHING RETRO ROLLER ; CONTINENTAL ZINC NUT

PRECISION PULLEY

Part # C4-CRTE-11.00

BDI # 23179106

Features

Roller Width - Inch: 11
Roller Width - Millimeter: 279.4
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-20CITI-36SB

COMPARE

C5-20CITI-36SB

Description
C5-20CITI-36SB IMPACT TROUGHING IDLER ; CI 36" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20CITI-36SB

BDI # 23174910

Features

Roller Width - Inch: 11
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 41.625
Roller Material: Steel
Other Features: Endstand Mounting | 4 Mounting Hole
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C5-35TG-24SB

COMPARE

C5-35TG-24SB

Description
C5-35TG-24SB GRAIN TROUGHING IDLER ; 24" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # C5-35TG-24SB

BDI # 23178704

Features

Roller Width - Inch: 11
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Offset Center Roll | 8-15/16 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-SUTE-11.06

COMPARE

C4-SUTE-11.06

Description
C4-SUTE-11.06 TROUGHING RETRO ROLLER ; SUPERIOR ZINC NUT

PRECISION PULLEY

Part # C4-SUTE-11.06

BDI # 23140364

Features

Roller Width - Inch: 11.06
Roller Width - Millimeter: 280.924
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Superior Zinc Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-RSTEI-11.00

COMPARE

D5-RSTEI-11.00

Description
D5-RSTEI-11.00 IMP TROUGH RETRO ROLLER ; RUBBER DISC REXNORD STEEL NUT

PRECISION PULLEY

Part # D5-RSTEI-11.00

BDI # 23142775

Features

Roller Width - Inch: 11
Roller Width - Millimeter: 279.4
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Rexnord Steel Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY