Page 1 of 8

Next

Compare
D5-45TG-24SB

COMPARE

D5-45TG-24SB

Description
D5-45TG-24SB GRAIN TROUGHING IDLER ; 24" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # D5-45TG-24SB

BDI # 23146850

Features

Roller Width - Inch: 11
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Offset Center Roll | 8-15/16 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TG-24SBWB

COMPARE

D5-45TG-24SBWB

Description
D5-45TG-24SBWB GRAIN TROUGHING IDLER ; 24" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D5-45TG-24SBWB

BDI # 23146853

Features

Roller Width - Inch: 11
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Offset Center Roll | Wide Base | 8-15/16 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TG-24SB

COMPARE

D5-35TG-24SB

Description
D5-35TG-24SB GRAIN TROUGHING IDLER ; 24" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # D5-35TG-24SB

BDI # 23154581

Features

Roller Width - Inch: 11
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Offset Center Roll | 8-15/16 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TG-24SBWB

COMPARE

D5-35TG-24SBWB

Description
D5-35TG-24SBWB GRAIN TROUGHING IDLER ; 24" BELT W 5" RLR 35DEG WIDE BASE

PRECISION PULLEY

Part # D5-35TG-24SBWB

BDI # 23154585

Features

Roller Width - Inch: 11
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Offset Center Roll | Wide Base | 8-15/16 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35TG-24SB

COMPARE

D6-35TG-24SB

Description
D6-35TG-24SB GRAIN TROUGHING IDLER ; 24" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35TG-24SB

BDI # 23161686

Features

Roller Width - Inch: 11
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Offset Center Roll | 8-15/16 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY