E7-RI-96SB
Description
E7-RI-96SB RETURN IDLER ROLLER ; RBR DISC 96" BELT W 7" RLR
Part # E7-RI-96SB
BDI # 23166964
Features
Roller Width - Inch:
100
Roller Width - Millimeter:
2540
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
2438.4
Product Name:
Roller
Belt Width - Inch:
96
E6-FL-102SB
Description
E6-FL-102SB FLAT CARRIER ROLLER ; 102" BELT W 6" RLR
Part # E6-FL-102SB
BDI # 23168905
Features
Roller Width - Inch:
106
Roller Width - Millimeter:
2692.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2590.8
Product Name:
Roller
Belt Width - Inch:
102
E6-GMRI-100.00
Description
E6-GMRI-100.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # E6-GMRI-100.00
BDI # 23160045
Features
Roller Width - Inch:
100
Roller Width - Millimeter:
2540
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
2438.4
Product Name:
Roller
HE7-FL-102SB
Description
HE7-FL-102SB FLAT CARRIER ROLLER ; 102" BELT W 7" RLR
Part # HE7-FL-102SB
BDI # 23174420
Features
Roller Width - Inch:
106
Roller Width - Millimeter:
2692.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
2590.8
Product Name:
Roller
HE7-FL-96SB
Description
HE7-FL-96SB FLAT CARRIER ROLLER ; 96" BELT W 7" RLR
Part # HE7-FL-96SB
BDI # 23175264
Features
Roller Width - Inch:
100
Roller Width - Millimeter:
2540
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
2438.4
Product Name:
Roller