Page 1 of 11

Next

Compare
C5-TEI-36SB

COMPARE

C5-TEI-36SB

Description
C5-TEI-36SB IMPACT TROUGH IDLER ROLLER ; 36" BELT W 5" RLR

PRECISION PULLEY

Part # C5-TEI-36SB

BDI # 23145558

Features

Roller Width - Inch: 11.75
Roller Width - Millimeter: 298.45
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-45TEI-36SBWB

COMPARE

D5-45TEI-36SBWB

Description
D5-45TEI-36SBWB IMPACT TROUGHING IDLER ; 36" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D5-45TEI-36SBWB

BDI # 23146767

Features

Roller Width - Inch: 11.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-45TEI-36SBWB

COMPARE

D6-45TEI-36SBWB

Description
D6-45TEI-36SBWB IMPACT TROUGHING IDLER ; 36" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D6-45TEI-36SBWB

BDI # 23152285

Features

Roller Width - Inch: 11.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-TEI-36SB

COMPARE

C4-TEI-36SB

Description
C4-TEI-36SB IMPACT TROUGH IDLER ROLLER ; 36" BELT W 4" RLR

PRECISION PULLEY

Part # C4-TEI-36SB

BDI # 23140447

Features

Roller Width - Inch: 11.75
Roller Width - Millimeter: 298.45
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 914.4
Product Name: Roller
Belt Width - Inch: 36

Price Inventory : Available to order
Loading Price
QTY
D5-45TEI-36SB

COMPARE

D5-45TEI-36SB

Description
D5-45TEI-36SB IMPACT TROUGHING IDLER ; 36" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # D5-45TEI-36SB

BDI # 23146763

Features

Roller Width - Inch: 11.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY