E7P-20TEISW-36SB
Description
E7P-20TEISW-36SB IMPACT EZ SLIDER ASSY ; 36" BELT W 7" RLR 20DEG
Part # E7P20TEISW36SB
BDI # 23158264
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
With Impact Roll in Center
Mounting Method:
Base Mount
Features
Roller Width - Inch:
13
Roller Width - Millimeter:
330.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
E6P-20TESA-36SB
Description
E6P-20TESA-36SB TROUGHING IDLER ; SELF-ALIGNING 36" BELT W 6" RLR 20DEG
Part # E6P-20TESA-36SB
BDI # 23171199
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
HE6P-20TER-36SB
Description
HE6P-20TER-36SB TROUGHING IDLER ; W/REM EB 36" BELT W 6" RLR 20DEG
Part # HE6P-20TER-36SB
BDI # 23161793
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
HE7P-35TESA-36SB
Description
HE7P-35TESA-36SB TROUGHING IDLER ; SELF-ALIGNING 36" BELT W 7" RLR 35DEG
Part # HE7P35TESA36SB
BDI # 23138532
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount