Page 1 of 61

Next

Compare
D6-45TG-30SBWB

COMPARE

D6-45TG-30SBWB

Description
D6-45TG-30SBWB GRAIN TROUGHING IDLER ; 30" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D6-45TG-30SBWB

BDI # 23165400

Features

Roller Width - Inch: 13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Offset Center Roll | Wide Base | 11 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E7-20TESW-36SB

COMPARE

E7-20TESW-36SB

Description
E7-20TESW-36SB EZ SLIDER WING ASSY

PRECISION PULLEY

Part # E7-20TESW-36SB

BDI # 23162918

Features

Roller Width - Inch: 13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: With Steel Center Roll
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-CSTE-13.00

COMPARE

C5-CSTE-13.00

Description
C5-CSTE-13.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # C5-CSTE-13.00

BDI # 23137759

Features

Roller Width - Inch: 13
Roller Width - Millimeter: 330.2
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Steel Nut
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
E6-45TEI-36SB

COMPARE

E6-45TEI-36SB

Description
E6-45TEI-36SB IMPACT TROUGHING IDLER ; 36" BELT W 6" RLR 45DEG

PRECISION PULLEY

Part # E6-45TEI-36SB

BDI # 23153704

Features

Roller Width - Inch: 13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-45TG-30SB

COMPARE

D6-45TG-30SB

Description
D6-45TG-30SB GRAIN TROUGHING IDLER ; 30" BELT W 6" RLR 45DEG

PRECISION PULLEY

Part # D6-45TG-30SB

BDI # 23165396

Features

Roller Width - Inch: 13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Offset Center Roll | 11 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY