Page 1 of 1655

Next

Compare
B5-RRD-30SB

COMPARE

B5-RRD-30SB

Description
B5-RRD-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B

PRECISION PULLEY

Part # B5-RRD-30SB

BDI # 21455606

Features

Roller Width - Inch: 32.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : In stock
Loading Price
QTY
E6-RI-42SBWB

COMPARE

E6-RI-42SBWB

Description
E6-RI-42SBWB RETURN IDLER ROLLER ; RBR DISC 42" BELT W 6" RLR WIDE BASE

PRECISION PULLEY

Part # E6-RI-42SBWB

BDI # 23164830

Features

Roller Width - Inch: 46
Roller Width - Millimeter: 1168.4
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
D6-35TESA-48SB

COMPARE

D6-35TESA-48SB

Description
D6-35TESA-48SB IDLER ASSEMBLY ; TROUGHER EQUAL SELF ALIGNER TYPE 6MM DIA

PRECISION PULLEY

Part # D6-35TESA-48SB

BDI # 21455577

Features

Roller Width - Inch: 17.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-LUFL-33.75

COMPARE

C4-LUFL-33.75

Description
C4-LUFL-33.75 RETURN RETRO ROLLER ; LUFF BROACH END

PRECISION PULLEY

Part # C4-LUFL-33.75

BDI # 23147747

Features

Roller Width - Inch: 33.75
Roller Width - Millimeter: 857.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Luff Broach End | No Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
E7P-R-48SB-1

COMPARE

E7P-R-48SB-1

Description
E7P-R-48SB-1 RETURN IDLER ; 48" BELT W 7" RLR 1-1/2"

PRECISION PULLEY

Part # E7P-R-48SB-1

BDI # 23155860

Features

Roller Width - Inch: 52
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY