C5-35TEI-48SB
Description
C5-35TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 35DEG
Part # C5-35TEI-48SB
BDI # 23179586
Features
Roller Width - Inch:
16.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
D5-45TEI-48SBWB
Description
D5-45TEI-48SBWB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG WIDE BASE
Part # D5-45TEI-48SBWB
BDI # 23146783
Features
Roller Width - Inch:
16.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D6-45TEI-48SBWB
Description
D6-45TEI-48SBWB IMPACT TROUGHING IDLER ; 48" BELT W 6" RLR 45DEG WIDE BASE
Part # D6-45TEI-48SBWB
BDI # 23152300
Features
Roller Width - Inch:
16.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D5-45TEI-48SB
Description
D5-45TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG
Part # D5-45TEI-48SB
BDI # 23146779
Features
Roller Width - Inch:
16.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
D5-CRWR-16.25
Description
D5-CRWR-16.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT
Part # D5-CRWR-16.25
BDI # 23163146
Features
Roller Width - Inch:
16.25
Roller Width - Millimeter:
412.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller