Page 1 of 553

Next

Compare
B4-FL-16SB

COMPARE

B4-FL-16SB

Description
B4-FL-16SB FLAT CARRIER ROLLER ; 16" BELT W 4" RLR

PRECISION PULLEY

Part # B4-FL-16SB

BDI # 23176241

Features

Roller Width - Inch: 19.375
Roller Width - Millimeter: 492.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 406.4
Product Name: Roller
Belt Width - Inch: 16

Price Inventory : Available to order
Loading Price
QTY
B5-CIR-30SB

COMPARE

B5-CIR-30SB

Description
B5-CIR-30SB RETURN IDLER ROLLER ; CI 30" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIR-30SB

BDI # 23174243

Features

Roller Width - Inch: 32.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 38
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-CIRI-48SB

COMPARE

C5-CIRI-48SB

Description
C5-CIRI-48SB IMPACT RETURN IDLER ROLLER ; 48" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIRI-48SB

BDI # 23148967

Features

Roller Width - Inch: 50
Roller Width - Millimeter: 1270
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
C5-TE-48SB

COMPARE

C5-TE-48SB

Description
C5-TE-48SB TROUGHING IDLER ROLLER ; 48" BELT W 5" RLR

PRECISION PULLEY

Part # C5-TE-48SB

BDI # 23145526

Features

Roller Width - Inch: 17.625
Roller Width - Millimeter: 447.675
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
C5-F-30SB

COMPARE

C5-F-30SB

Description
C5-F-30SB CONVEYOR ROLLER ASSEMBLY ; W/BRACKET

PRECISION PULLEY

Part # C5-F-30SB

BDI # 21993959

Features

Roller Width - Inch: 33.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY