Page 1 of 2

Next

Compare
D6-10VR-30SB-4

COMPARE

D6-10VR-30SB-4

Description
D6-10VR-30SB-4 V-RETURN IDLER ; 30" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VR-30SB-4

BDI # 23157680

Features

Roller Width - Inch: 16.688
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-10VR-30SB-7

COMPARE

D6-10VR-30SB-7

Description
D6-10VR-30SB-7 V-RETURN IDLER ; 30" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VR-30SB-7

BDI # 23157684

Features

Roller Width - Inch: 16.688
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-10VR-30SB-7

COMPARE

C5-10VR-30SB-7

Description
C5-10VR-30SB-7 V-RETURN IDLER ; 30" BELT W 5" RLR 10DEG

PRECISION PULLEY

Part # C5-10VR-30SB-7

BDI # 23140607

Features

Roller Width - Inch: 16.688
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-10VR-30SB-7

COMPARE

C6-10VR-30SB-7

Description
C6-10VR-30SB-7 V-RETURN IDLER ; 30" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # C6-10VR-30SB-7

BDI # 23148042

Features

Roller Width - Inch: 16.688
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-10VR-30SB-4

COMPARE

C5-10VR-30SB-4

Description
C5-10VR-30SB-4 V-RETURN IDLER ; 30" BELT W 5" RLR 10DEG

PRECISION PULLEY

Part # C5-10VR-30SB-4

BDI # 23140603

Features

Roller Width - Inch: 16.688
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY