48-GC5412-02
Description
48-GC5412-02 IDL P/A ST EQ F/S IDLER ; NON-RETURNABLE
Part # 10508761
BDI # 24134193
Features
Roller Width - Inch:
17
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Other Features:
Sealed
Mounting Method:
Base Mount
Belt Width - Millimeter:
1219.2
D5-45TG-42SB
Description
D5-45TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 45DEG
Part # D5-45TG-42SB
BDI # 23146873
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-45TG-42SBWB
Description
D5-45TG-42SBWB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 45DEG WIDE BASE
Part # D5-45TG-42SBWB
BDI # 23146877
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 15 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-35TG-42SB
Description
D5-35TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 35DEG
Part # D5-35TG-42SB
BDI # 23154604
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-35TG-42SBWB
Description
D5-35TG-42SBWB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 35DEG WIDE BASE
Part # D5-35TG-42SBWB
BDI # 23154609
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 15 Inch Wide Secondary Roller
Mounting Method:
Base Mount