Page 1 of 42

Next

Compare
C5-35TE-48SB

COMPARE

C5-35TE-48SB

Description
C5-35TE-48SB THROUGHING IDLER

PRECISION PULLEY

Part # C5-35TE-48SB

BDI # 21455611

Features

Roller Width - Inch: 17.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-20TE-48SB

COMPARE

C5-20TE-48SB

Description
C5-20TE-48SB IDLER

PRECISION PULLEY

Part # C5-20TE-48SB

BDI # 21574275

Features

Roller Width - Inch: 17.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-45TE-48SB

COMPARE

C5-45TE-48SB

Description
C5-45TE-48SB TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG CEMA C

PRECISION PULLEY

Part # C5-45TE-48SB

BDI # 23138931

Features

Roller Width - Inch: 17.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-45TEI-48SBWB

COMPARE

C5-45TEI-48SBWB

Description
C5-45TEI-48SBWB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # C5-45TEI-48SBWB

BDI # 23139002

Features

Roller Width - Inch: 17.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-35TE-48SB

COMPARE

B4-35TE-48SB

Description
B4-35TE-48SB TROUGHING IDLER ; 48" BELT W 4" RLR 35DEG CEMA B

PRECISION PULLEY

Part # B4-35TE-48SB

BDI # 23174019

Features

Roller Width - Inch: 17.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY