Page 1 of 94

Next

Compare
HE6P-20TER-48SB

COMPARE

HE6P-20TER-48SB

Description
HE6P-20TER-48SB TROUGHING IDLER ; W/REM EB 48" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # HE6P-20TER-48SB

BDI # 23161801

Features

Roller Width - Inch: 17.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
HE6P-20TESA-48SB

COMPARE

HE6P-20TESA-48SB

Description
HE6P-20TESA-48SB TROUGHING IDLER ; SELF-ALIGNING 48" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # HE6P20TESA48SB

BDI # 23161848

Features

Roller Width - Inch: 17.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-20TE-48SB

COMPARE

B5-20TE-48SB

Description
B5-20TE-48SB TROUGHING IDLER ; 48" BELT W 5" RLR 20DEG CEMA B

PRECISION PULLEY

Part # B5-20TE-48SB

BDI # 23178832

Features

Roller Width - Inch: 17.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-35TE-48SB

COMPARE

B5-35TE-48SB

Description
B5-35TE-48SB TROUGHER ; 5IN ROLL DIA 35 DEG EQUAL

PRECISION PULLEY

Part # B5-35TE-48SB

BDI # 21556134

Features

Roller Width - Inch: 17.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-20TER-48SB

COMPARE

E6P-20TER-48SB

Description
E6P-20TER-48SB TROUGHING IDLER ; W/REM EB 48" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # E6P-20TER-48SB

BDI # 23171167

Features

Roller Width - Inch: 17.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY