HE6P-20TER-48SB
Description
HE6P-20TER-48SB TROUGHING IDLER ; W/REM EB 48" BELT W 6" RLR 20DEG
Part # HE6P-20TER-48SB
BDI # 23161801
Features
Roller Width - Inch:
17.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
HE6P-20TESA-48SB
Description
HE6P-20TESA-48SB TROUGHING IDLER ; SELF-ALIGNING 48" BELT W 6" RLR 20DEG
Part # HE6P20TESA48SB
BDI # 23161848
Features
Roller Width - Inch:
17.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
Features
Roller Width - Inch:
17.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
Features
Roller Width - Inch:
17.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C5-45TE-48SB
Description
C5-45TE-48SB TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG CEMA C
Part # C5-45TE-48SB
BDI # 23138931
Features
Roller Width - Inch:
17.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount