Page 1 of 46

Next

Compare
B4-FL-16SB

COMPARE

B4-FL-16SB

Description
B4-FL-16SB FLAT CARRIER ROLLER ; 16" BELT W 4" RLR

PRECISION PULLEY

Part # B4-FL-16SB

BDI # 23176241

Features

Roller Width - Inch: 19.375
Roller Width - Millimeter: 492.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 406.4
Product Name: Roller
Belt Width - Inch: 16

Price Inventory : Available to order
Loading Price
QTY
B4-R-16SB

COMPARE

B4-R-16SB

Description
B4-R-16SB RETURN IDLER ; 16" BELT W 4" RLR

PRECISION PULLEY

Part # B4-R-16SB

BDI # 23176426

Features

Roller Width - Inch: 19.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 25
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-R-16SB-1

COMPARE

B4-R-16SB-1

Description
B4-R-16SB-1 RETURN IDLER ; 16" BELT W 4" RLR 1-1/2"

PRECISION PULLEY

Part # B4-R-16SB-1

BDI # 23176431

Features

Roller Width - Inch: 19.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 25
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FMTE-19.19

COMPARE

D5-FMTE-19.19

Description
D5-FMTE-19.19 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT

PRECISION PULLEY

Part # D5-FMTE-19.19

BDI # 23146374

Features

Roller Width - Inch: 19.19
Roller Width - Millimeter: 487.426
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: FMC Linkbelt Zinc Nut
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-45TG-48SB

COMPARE

D5-45TG-48SB

Description
D5-45TG-48SB GRAIN TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # D5-45TG-48SB

BDI # 23146881

Features

Roller Width - Inch: 19
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Offset Center Roll | 17 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY