C5-CIRI-18SB

COMPARE

C5-CIRI-18SB

Description
C5-CIRI-18SB IMPACT RETURN IDLER ROLLER ; 18" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIRI-18SB

BDI # 23148945

Features

Roller Width - Inch: 20
Roller Width - Millimeter: 508
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 457.2
Product Name: Roller
Belt Width - Inch: 18

Price Inventory : Available to order
Request A Price QTY
C5-CIRRD-18SB

COMPARE

C5-CIRRD-18SB

Description
C5-CIRRD-18SB RETURN IDLER ; CI 18" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIRRD-18SB

BDI # 23148980

Features

Roller Width - Inch: 20
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 26
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
C4-CIRI-18SB

COMPARE

C4-CIRI-18SB

Description
C4-CIRI-18SB IMPACT RETURN IDLER ROLLER ; 18" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CIRI-18SB

BDI # 23176844

Features

Roller Width - Inch: 20
Roller Width - Millimeter: 508
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 457.2
Product Name: Roller
Belt Width - Inch: 18

Price Inventory : Available to order
Request A Price QTY
C4-CIRRD-18SB

COMPARE

C4-CIRRD-18SB

Description
C4-CIRRD-18SB RETURN IDLER ; CI 18" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CIRRD-18SB

BDI # 23176882

Features

Roller Width - Inch: 20
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 26
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
C4-CIRRDW-18SB

COMPARE

C4-CIRRDW-18SB

Description
C4-CIRRDW-18SB RETURN IDLER ; CI RBR DISC WEB MNT 18" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CIRRDW-18SB

BDI # 23176920

Features

Roller Width - Inch: 20
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 23.625
Roller Material: Rubber Disc
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Request A Price QTY