C5-CIR-20SB
Description
C5-CIR-20SB RETURN IDLER ROLLER ; CI 20" BELT W 5" RLR
Part # C5-CIR-20SB
BDI # 23148914
Features
Roller Width - Inch:
22.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
28
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B4-FL-18SB
Description
B4-FL-18SB FLAT CARRIER ROLLER ; 18" BELT W 4" RLR
Part # B4-FL-18SB
BDI # 23176245
Features
Roller Width - Inch:
21.375
Roller Width - Millimeter:
542.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
B4-CIR-20SB
Description
B4-CIR-20SB RETURN IDLER ROLLER ; CI 20" BELT W 4" RLR
Part # B4-CIR-20SB
BDI # 23179228
Features
Roller Width - Inch:
22.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
28
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
C4-TE-60SB
Description
C4-TE-60SB TROUGHING IDLER ROLLER ; 60" BELT W 4" RLR
Part # C4-TE-60SB
BDI # 23140428
Features
Roller Width - Inch:
21.75
Roller Width - Millimeter:
552.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
D5-FLBR-18SB
Description
D5-FLBR-18SB IDLER RETURN ROLLER ; BEATER 18" BELT W 5" RLR
Part # D5-FLBR-18SB
BDI # 23146258
Features
Roller Width - Inch:
21.375
Roller Width - Millimeter:
542.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
457.2
Product Name:
Roller