C5-FLI-20SB
Description
C5-FLI-20SB FLAT CARRIER ROLLER ; RBR DISC 20" BELT W 5" RLR
Part # C5-FLI-20SB
BDI # 23141829
Features
Roller Width - Inch:
21.875
Roller Width - Millimeter:
555.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
C4-CIRI-20SB
Description
C4-CIRI-20SB IMPACT RETURN IDLER ROLLER ; 20" BELT W 4" RLR
Part # C4-CIRI-20SB
BDI # 23176848
Features
Roller Width - Inch:
22
Roller Width - Millimeter:
558.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
C5-RLG-20SB
Description
C5-RLG-20SB RETURN RUBBER GROOVED ROLLER ; 20" BELT W 5" RLR
Part # C5-RLG-20SB
BDI # 23142131
Features
Roller Width - Inch:
21.875
Roller Width - Millimeter:
555.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter:
508
Product Name:
Roller
C6-FLI-20SB
Description
C6-FLI-20SB FLAT CARRIER ROLLER ; RBR DISC 20" BELT W 6" RLR
Part # C6-FLI-20SB
BDI # 23149961
Features
Roller Width - Inch:
21.875
Roller Width - Millimeter:
555.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
C5-CIRRD-20SB
Description
C5-CIRRD-20SB RETURN IDLER ; CI 20" BELT W 5" RLR
Part # C5-CIRRD-20SB
BDI # 23148984
Features
Roller Width - Inch:
22
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
28
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount