C5-SAFL-23.25
Description
C5-SAFL-23.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # C5-SAFL-23.25
BDI # 23142554
Features
Roller Width - Inch:
23.25
Roller Width - Millimeter:
590.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C6-SAFL-23.25
Description
C6-SAFL-23.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END
Part # C6-SAFL-23.25
BDI # 23138723
Features
Roller Width - Inch:
23.25
Roller Width - Millimeter:
590.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
D5-SAFL-23.25
Description
D5-SAFL-23.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D5-SAFL-23.25
BDI # 23142865
Features
Roller Width - Inch:
23.25
Roller Width - Millimeter:
590.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
D6-SAFL-23.25
Description
D6-SAFL-23.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D6-SAFL-23.25
BDI # 23155303
Features
Roller Width - Inch:
23.25
Roller Width - Millimeter:
590.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C5-RRD-20
Description
C5-RRD-20 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 20" WIDE BELT CEMA C
Part # C5-RRD-20
BDI # 21978630
Features
Roller Width - Inch:
23.13
Roller Width - Millimeter:
587.502
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20