Page 1 of 13

Next

Compare
C6-FL-20SB

COMPARE

C6-FL-20SB

Description
C6-FL-20SB FLAT CARRIER ROLLER ; 20" BELT W 6" RLR

PRECISION PULLEY

Part # C6-FL-20SB

BDI # 23149897

Features

Roller Width - Inch: 23.375
Roller Width - Millimeter: 593.725
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 508
Product Name: Roller
Belt Width - Inch: 20

Price Inventory : Available to order
Loading Price
QTY
C5-RSA-20SB

COMPARE

C5-RSA-20SB

Description
C5-RSA-20SB RETURN IDLER ; SELF-ALIGNING 20" BELT W 5" RLR

PRECISION PULLEY

Part # C5-RSA-20SB

BDI # 23142357

Features

Roller Width - Inch: 23.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-RSA-20SB

COMPARE

B4-RSA-20SB

Description
B4-RSA-20SB RETURN IDLER ; SELF-ALIGNING 20" BELT W 4" RLR

PRECISION PULLEY

Part # B4-RSA-20SB

BDI # 23177933

Features

Roller Width - Inch: 23.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-RSA-20SB-1

COMPARE

B4-RSA-20SB-1

Description
B4-RSA-20SB-1 RETURN IDLER ; SELF-ALIGNING 20" BELT W 4" RLR 1-1/2"

PRECISION PULLEY

Part # B4-RSA-20SB-1

BDI # 23177935

Features

Roller Width - Inch: 23.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C4-FSA-20SB

COMPARE

C4-FSA-20SB

Description
C4-FSA-20SB FLAT CARRIER IDLER ; SELF-ALIGNING 20" BELT W 4" RLR

PRECISION PULLEY

Part # C4-FSA-20SB

BDI # 23141441

Features

Roller Width - Inch: 23.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY