D5-45TEI-72SBWB
Description
D5-45TEI-72SBWB IMPACT TROUGHING IDLER ; 72" BELT W 5" RLR 45DEG WIDE BASE
Part # D5-45TEI-72SBWB
BDI # 23146806
Features
Roller Width - Inch:
24.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D6-45TEI-72SBWB
Description
D6-45TEI-72SBWB IMPACT TROUGHING IDLER ; 72" BELT W 6" RLR 45DEG WIDE BASE
Part # D6-45TEI-72SBWB
BDI # 23165346
Features
Roller Width - Inch:
24.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D5-45TEI-72SB
Description
D5-45TEI-72SB IMPACT TROUGHING IDLER ; 72" BELT W 5" RLR 45DEG
Part # D5-45TEI-72SB
BDI # 23146802
Features
Roller Width - Inch:
24.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
D6-TEI-72SB
Description
D6-TEI-72SB IMPACT TROUGH IDLER ROLLER ; 72" BELT W 6" RLR
Part # D6-TEI-72SB
BDI # 23155646
Features
Roller Width - Inch:
24.25
Roller Width - Millimeter:
615.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
D6-35TEI-72SB
Description
D6-35TEI-72SB IMPACT TROUGHING IDLER ; 72" BELT W 6" RLR 35DEG
Part # D6-35TEI-72SB
BDI # 23161400
Features
Roller Width - Inch:
24.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount