Page 1 of 5

Next

Compare
D5-CITS-48SB

COMPARE

D5-CITS-48SB

Description
D5-CITS-48SB IDLER ROLLER ; CI STEEL 48" BELT W 5" RLR

PRECISION PULLEY

Part # D5-CITS-48SB

BDI # 23163041

Features

Roller Width - Inch: 24.5
Roller Width - Millimeter: 622.3
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
B5-CITS-48SB

COMPARE

B5-CITS-48SB

Description
B5-CITS-48SB IDLER ROLLER ; CI STEEL 48" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CITS-48SB

BDI # 23175964

Features

Roller Width - Inch: 24.5
Roller Width - Millimeter: 622.3
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C4-20CIT-48SB

COMPARE

C4-20CIT-48SB

Description
C4-20CIT-48SB TROUGHING IDLER ; CI 48" BELT W 4" RLR 20DEG

PRECISION PULLEY

Part # C4-20CIT-48SB

BDI # 23178284

Features

Roller Width - Inch: 24.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C4-35CIT-48SB

COMPARE

C4-35CIT-48SB

Description
C4-35CIT-48SB TROUGHING IDLER ; CI 48" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # C4-35CIT-48SB

BDI # 23179542

Features

Roller Width - Inch: 24.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIFRD-24SB

COMPARE

B5-CIFRD-24SB

Description
B5-CIFRD-24SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 24" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIFRD-24SB

BDI # 23174201

Features

Roller Width - Inch: 24.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 32
Roller Material: Rubber Disc
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY