E6P-HRTEI-25.75
Description
E6P-HRTEI-25.75 IMP TROUGH RETRO ROLLER ; RUBBER DISC HEWITT-ROBINS ZINC NUT
Part # E6P-HRTEI-25.75
BDI # 23143109
Features
Roller Width - Inch:
25.75
Roller Width - Millimeter:
654.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Hewitt Robins Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller
E6-45TEI-72SB
Description
E6-45TEI-72SB IMPACT TROUGHING IDLER ; 72" BELT W 6" RLR 45DEG
Part # E6-45TEI-72SB
BDI # 23153726
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
E6-35TET-72SB
Description
E6-35TET-72SB TRANSITION TROUGHING IDLER ; 72" BELT W 6" RLR 35DEG
Part # E6-35TET-72SB
BDI # 23168692
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Base Mount
E6-35TET-72SBWB
Description
E6-35TET-72SBWB TRANSITION TROUGH IDLER ; 72" BELT W 6" RLR 35DEG WIDE BASE
Part # E6-35TET-72SBWB
BDI # 23168695
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Wide Base
Mounting Method:
Base Mount
D6-10VRI-48SB-7
Description
D6-10VRI-48SB-7 V-RETURN IMPACT IDLER ; 48" BELT W 6" RLR 10DEG
Part # D6-10VRI-48SB-7
BDI # 23157002
Features
Roller Width - Inch:
25.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount