B5-FRD-24SB
Description
B5-FRD-24SB FLAT CARRIER IDLER ; RBR DISC 24" BELT W 5" RLR
Part # B5-FRD-24SB
BDI # 23178025
Features
Roller Width - Inch:
25.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-FRD-24SB-1
Description
B5-FRD-24SB-1 FLAT CARRIER IDLER ; RBR DISC 24" BELT W 5" RLR 1-1/2"
Part # B5-FRD-24SB-1
BDI # 23178027
Features
Roller Width - Inch:
25.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-FLI-24SB
Description
B5-FLI-24SB FLAT CARRIER ROLLER ; RBR DISC 24" BELT W 5" RLR
Part # B5-FLI-24SB
BDI # 23178628
Features
Roller Width - Inch:
25.25
Roller Width - Millimeter:
641.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
B5-20TUI-36SB
Description
B5-20TUI-36SB IMPACT TROUGHING IDLER ; UNEQ 36" BELT W 5" RLR 20DEG
Part # B5-20TUI-36SB
BDI # 23176776
Features
Roller Width - Inch:
25.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 3-5/16 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-FRD-24SB
Description
B4-FRD-24SB FLAT CARRIER IDLER ; RBR DISC 24" BELT W 4" RLR
Part # B4-FRD-24SB
BDI # 23178522
Features
Roller Width - Inch:
25.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount