B4-R-24SB
Description
B4-R-24SB CONVEYOR IDLER ASSEMBLY ; 24" BLT WID 4" RLR DIA RTRN 0 DEG CEMA B
Part # B4-R-24SB
BDI # 21455529
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B5-R-24SB
Description
B5-R-24SB IDLER ASSEMBLY ; FOR 24" BELT NEMA B 5" ROLLS
Part # B5-R-24SB
BDI # 21455502
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
611-21234-01
Description
611-21234-01 CONVEYOR ROLLER ; NON-RETURNABLE 5X27STL G/SL F/S-C PAINTD
Part # 10510686
BDI # 18142709
Features
Roller Width - Inch:
27
Roller Width - Millimeter:
685.8
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Sealed
Belt Width - Millimeter:
609.6
Product Name:
Roller
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C5-R-24SB-1
Description
C5-R-24SB-1 RETURN IDLER ; 24" BELT W 5" RLR 1-1/2"
Part # C5-R-24SB-1
BDI # 23142063
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount