Page 1 of 160

Next

Compare
E6P-RRDSA-36SB

COMPARE

E6P-RRDSA-36SB

Description
E6P-RRDSA-36SB RETURN IDLER ; SA RBR DISC 4-1/2" 36" BELT W 6" RLR

PRECISION PULLEY

Part # E6P-RRDSA-36SB

BDI # 23162629

Features

Roller Width - Inch: 40
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-RRD-36SB

COMPARE

E6P-RRD-36SB

Description
E6P-RRD-36SB RETURN IDLER ; RBR DISC 6" RLR 36" BELT W

PRECISION PULLEY

Part # E6P-RRD-36SB

BDI # 23155010

Features

Roller Width - Inch: 40
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-RRD-36SB-1

COMPARE

E6P-RRD-36SB-1

Description
E6P-RRD-36SB-1 RETURN IDLER ; RBR DISC 6" RLR 36" BELT W 1-1/2"

PRECISION PULLEY

Part # E6P-RRD-36SB-1

BDI # 23155014

Features

Roller Width - Inch: 40
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RSA-36SB

COMPARE

C6-RSA-36SB

Description
C6-RSA-36SB RETURN IDLER ; SELF-ALIGNING 36" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RSA-36SB

BDI # 23139734

Features

Roller Width - Inch: 39.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-RRD-36SB

COMPARE

D5-RRD-36SB

Description
D5-RRD-36SB RETURN IDLER ; RBR DISC 5" RLR 36" BELT W

PRECISION PULLEY

Part # D5-RRD-36SB

BDI # 23152343

Features

Roller Width - Inch: 38.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY