C5-CIRI-30SB
Description
C5-CIRI-30SB IMPACT RETURN IDLER ROLLER ; 30" BELT W 5" RLR
Part # C5-CIRI-30SB
BDI # 23148956
Features
Roller Width - Inch:
32
Roller Width - Millimeter:
812.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
D6-FRD-30SB-1
Description
D6-FRD-30SB-1 FLAT CARRIER IDLER ; RBR DISC 30" BELT W 6" RLR 1-1/2"
Part # D6-FRD-30SB-1
BDI # 23161754
Features
Roller Width - Inch:
31.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
C6-10VR-60SB-4
Description
C6-10VR-60SB-4 V-RETURN IDLER ; 60" BELT W 6" RLR 10DEG
Part # C6-10VR-60SB-4
BDI # 23140293
Features
Roller Width - Inch:
31.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D5-20TUI-42SB
Description
D5-20TUI-42SB IMPACT TROUGHING IDLER ; UNEQ 42" BELT W 5" RLR 20DEG
Part # D5-20TUI-42SB
BDI # 23147579
Features
Roller Width - Inch:
31.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 3-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-FLI-30SB
Description
C5-FLI-30SB FLAT CARRIER ROLLER ; RBR DISC 30" BELT W 5" RLR
Part # C5-FLI-30SB
BDI # 23141836
Features
Roller Width - Inch:
31.875
Roller Width - Millimeter:
809.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
762
Product Name:
Roller