Page 1 of 47

Next

Compare
B5-CIR-30SB

COMPARE

B5-CIR-30SB

Description
B5-CIR-30SB RETURN IDLER ROLLER ; CI 30" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIR-30SB

BDI # 23174243

Features

Roller Width - Inch: 32.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 38
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C4-RI-30SB

COMPARE

C4-RI-30SB

Description
C4-RI-30SB RETURN IDLER ROLLER ; RBR DISC 30" BELT W 4" RLR

PRECISION PULLEY

Part # C4-RI-30SB

BDI # 23147866

Features

Roller Width - Inch: 32.875
Roller Width - Millimeter: 835.025
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 762
Product Name: Roller
Belt Width - Inch: 30

Price Inventory : Available to order
Loading Price
QTY
C5-RXFL-33.00

COMPARE

C5-RXFL-33.00

Description
C5-RXFL-33.00 RETURN RETRO ROLLER ; REXNORD ZINC NUT

PRECISION PULLEY

Part # C5-RXFL-33.00

BDI # 23142503

Features

Roller Width - Inch: 33
Roller Width - Millimeter: 838.2
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Rexnord Zinc Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-RRD-30SB

COMPARE

C5-RRD-30SB

Description
C5-RRD-30SB RUBBER DISC RETURN IDLER

PRECISION PULLEY

Part # C5-RRD-30SB

BDI # 21580296

Features

Roller Width - Inch: 32.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FSFL-32.62

COMPARE

D5-FSFL-32.62

Description
D5-FSFL-32.62 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT

PRECISION PULLEY

Part # D5-FSFL-32.62

BDI # 23142284

Features

Roller Width - Inch: 32.62
Roller Width - Millimeter: 828.548
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: FMC Linkbelt Steel Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY