B5-CIR-30SB
Description
B5-CIR-30SB RETURN IDLER ROLLER ; CI 30" BELT W 5" RLR
Part # B5-CIR-30SB
BDI # 23174243
Features
Roller Width - Inch:
32.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
38
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
E6P-20TER-96SB
Description
E6P-20TER-96SB TROUGHING IDLER ; W/REM EB 96" BELT W 6" RLR 20DEG
Part # E6P-20TER-96SB
BDI # 23171195
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
E6P-20TESA-96SB
Description
E6P-20TESA-96SB TROUGHING IDLER ; SELF-ALIGNING 96" BELT W 6" RLR 20DEG
Part # E6P-20TESA-96SB
BDI # 23171225
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
HE6P-20TER-96SB
Description
HE6P-20TER-96SB TROUGHING IDLER ; W/REM EB 96" BELT W 6" RLR 20DEG
Part # HE6P-20TER-96SB
BDI # 23161828
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
E7P-20TESA-96SB
Description
E7P-20TESA-96SB TROUGHING IDLER ; SELF-ALIGNING 96" BELT W 7" RLR 20DEG
Part # E7P-20TESA-96SB
BDI # 23172230
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount