B5-CIR-30SB
Description
B5-CIR-30SB RETURN IDLER ROLLER ; CI 30" BELT W 5" RLR
Part # B5-CIR-30SB
BDI # 23174243
Features
Roller Width - Inch:
32.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
38
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
C5-F-30SB
Description
C5-F-30SB CONVEYOR ROLLER ASSEMBLY ; W/BRACKET
Part # C5-F-30SB
BDI # 21993959
Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
C4-RI-30SB
Description
C4-RI-30SB RETURN IDLER ROLLER ; RBR DISC 30" BELT W 4" RLR
Part # C4-RI-30SB
BDI # 23147866
Features
Roller Width - Inch:
32.875
Roller Width - Millimeter:
835.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
C5-RXFL-33.00
Description
C5-RXFL-33.00 RETURN RETRO ROLLER ; REXNORD ZINC NUT
Part # C5-RXFL-33.00
BDI # 23142503
Features
Roller Width - Inch:
33
Roller Width - Millimeter:
838.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Rexnord Zinc Nut
Belt Width - Millimeter:
762
Product Name:
Roller
C5-FL-30SB
Description
C5-FL-30SB FLAT CARRIER ROLLER ; 30" BELT W 5" RLR
Part # C5-FL-30SB
BDI # 23137853
Features
Roller Width - Inch:
33.375
Roller Width - Millimeter:
847.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
762
Product Name:
Roller