Page 1 of 7

Next

Compare
C4-RI-30SB

COMPARE

C4-RI-30SB

Description
C4-RI-30SB RETURN IDLER ROLLER ; RBR DISC 30" BELT W 4" RLR

PRECISION PULLEY

Part # C4-RI-30SB

BDI # 23147866

Features

Roller Width - Inch: 32.875
Roller Width - Millimeter: 835.025
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 762
Product Name: Roller
Belt Width - Inch: 30

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-30SB

COMPARE

C6-RRDSA-30SB

Description
C6-RRDSA-30SB RETURN IDLER ; SA RBR DISC 4-1/2" 30" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RRDSA-30SB

BDI # 23139579

Features

Roller Width - Inch: 32.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-30SB-1

COMPARE

C6-RRDSA-30SB-1

Description
C6-RRDSA-30SB-1 RETURN IDLER ; SA RBR DISC 30" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # C6-RRDSA-30SB-1

BDI # 23139583

Features

Roller Width - Inch: 32.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-30SBWB

COMPARE

C6-RRDSA-30SBWB

Description
C6-RRDSA-30SBWB RETURN IDLER ; SA RBR DISC 30" BELT W 6" RLR WIDE BASE

PRECISION PULLEY

Part # C6-RRDSA-30SBWB

BDI # 23139587

Features

Roller Width - Inch: 32.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RI-30SB

COMPARE

C6-RI-30SB

Description
C6-RI-30SB RETURN IDLER ROLLER ; RBR DISC 30" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RI-30SB

BDI # 23140945

Features

Roller Width - Inch: 32.875
Roller Width - Millimeter: 835.025
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 762
Product Name: Roller
Belt Width - Inch: 30

Price Inventory : Available to order
Loading Price
QTY