Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
E6P-20TER-96SB
Description
E6P-20TER-96SB TROUGHING IDLER ; W/REM EB 96" BELT W 6" RLR 20DEG
Part # E6P-20TER-96SB
BDI # 23171195
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
E6P-20TESA-96SB
Description
E6P-20TESA-96SB TROUGHING IDLER ; SELF-ALIGNING 96" BELT W 6" RLR 20DEG
Part # E6P-20TESA-96SB
BDI # 23171225
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
C5-F-30SB
Description
C5-F-30SB CONVEYOR ROLLER ASSEMBLY ; W/BRACKET
Part # C5-F-30SB
BDI # 21993959
Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
B5-R-30SB
Description
B5-R-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B
Part # B5-R-30SB
BDI # 21455503
Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount