B5-RRD-36SB-1
Description
B5-RRD-36SB-1 RETURN IDLER ; RBR DISC 5" RLR 36" BELT W1-1/2"
Part # B5-RRD-36SB-1
BDI # 23177591
Features
Roller Width - Inch:
38.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
Features
Roller Width - Inch:
38.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
D5-SSRI-38.38
Description
D5-SSRI-38.38 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D5-SSRI-38.38
BDI # 23157513
Features
Roller Width - Inch:
38.38
Roller Width - Millimeter:
974.852
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
D6-SSRI-38.38
Description
D6-SSRI-38.38 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D6-SSRI-38.38
BDI # 23160525
Features
Roller Width - Inch:
38.38
Roller Width - Millimeter:
974.852
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
B5-RRDSA-36SB
Description
B5-RRDSA-36SB RETURN IDLER ; SA RBR DISC 4-1/2" 36" BELT W 5" RLR
Part # B5-RRDSA-36SB
BDI # 23177311
Features
Roller Width - Inch:
38.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount