C5-R-36SB
Description
C5-R-36SB CONVEYOR IDLER ASSEMBLY ; 36" BLT WID 5" RLR DIA RTRN 0 DEG CEMA C
Part # C5-R-36SB
BDI # 21455563
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-RRDSA-36SB
Description
E6P-RRDSA-36SB RETURN IDLER ; SA RBR DISC 4-1/2" 36" BELT W 6" RLR
Part # E6P-RRDSA-36SB
BDI # 23162629
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E6P-RRD-36SB
Description
E6P-RRD-36SB RETURN IDLER ; RBR DISC 6" RLR 36" BELT W
Part # E6P-RRD-36SB
BDI # 23155010
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-RRD-36SB-1
Description
E6P-RRD-36SB-1 RETURN IDLER ; RBR DISC 6" RLR 36" BELT W 1-1/2"
Part # E6P-RRD-36SB-1
BDI # 23155014
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B4-FL-36SB
Description
B4-FL-36SB CONVEYOR IDLER ; W2#01990/CLPS/SCWS 24IN BELT
Part # B4-FL-36SB
BDI # 22149407
Features
Roller Width - Inch:
39.375
Roller Width - Millimeter:
1000.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller