C4-FL-36SB
Description
C4-FL-36SB FLAT CARRIER ROLLER ; 36" BELT W 4" RLR
Part # C4-FL-36SB
BDI # 23141387
Features
Roller Width - Inch:
39.375
Roller Width - Millimeter:
1000.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
B5-FL-36SB
Description
B5-FL-36SB FLAT CARRIER ROLLER ; 36" BELT W 5" RLR
Part # B5-FL-36SB
BDI # 23178614
Features
Roller Width - Inch:
39.375
Roller Width - Millimeter:
1000.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-FLBR-36SB
Description
D5-FLBR-36SB IDLER RETURN ROLLER ; BEATER 36" BELT W 5" RLR
Part # D5-FLBR-36SB
BDI # 23146269
Features
Roller Width - Inch:
39.375
Roller Width - Millimeter:
1000.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-FL-36SB
Description
D5-FL-36SB FLAT CARRIER ROLLER ; 36" BELT W 5" RLR
Part # D5-FL-36SB
BDI # 23146229
Features
Roller Width - Inch:
39.375
Roller Width - Millimeter:
1000.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
SAD5FL36SB-1P
Description
SAD5FL36SB-1P FLAT RETURN SMART ROLLER ; 36" BELT W 5" RLR
Part # SAD5FL36SB-1P
BDI # 23146263
Features
Roller Width - Inch:
39.375
Roller Width - Millimeter:
1000.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse
Belt Width - Millimeter:
914.4
Product Name:
Roller