PTRY-8.00
Description
PTRY-8.00 CAM FOLLOWER BEARING ; YOKE TYPE 8" RLR DIA FLAT SURFACE
Part # PTRY-8.00
BDI # 21454105
Features
Roller Width - Inch:
4.25
Roller Width - Millimeter:
107.95
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
203.2
Roller Diameter - Inch:
8
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row
B5-CITI-18SB
Description
B5-CITI-18SB IMPACT TROUGH IDLER ROLLER ; CI 18" BELT W 5" RLR
Part # B5-CITI-18SB
BDI # 23179446
Features
Roller Width - Inch:
4.375
Roller Width - Millimeter:
111.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
B4-TEI-18SB
Description
B4-TEI-18SB IMPACT TROUGH IDLER ROLLER ; 18" BELT W 4" RLR
Part # B4-TEI-18SB
BDI # 23178248
Features
Roller Width - Inch:
4.625
Roller Width - Millimeter:
117.475
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
B5-TEI-18SB
Description
B5-TEI-18SB IMPACT TROUGH IDLER ROLLER ; 18" BELT W 5" RLR
Part # B5-TEI-18SB
BDI # 23177405
Features
Roller Width - Inch:
4.625
Roller Width - Millimeter:
117.475
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
B4-CITI-18SB
Description
B4-CITI-18SB IMPACT TROUGH IDLER ROLLER ; CI 18" BELT W 4" RLR
Part # B4-CITI-18SB
BDI # 23174139
Features
Roller Width - Inch:
4.375
Roller Width - Millimeter:
111.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller