Page 1 of 5

Next

Compare
C5-20CITI-18SB

COMPARE

C5-20CITI-18SB

Description
C5-20CITI-18SB IMPACT TROUGHING IDLER ; CI 18" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20CITI-18SB

BDI # 23174895

Features

Roller Width - Inch: 5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 23.625
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CITI-20SB

COMPARE

B5-CITI-20SB

Description
B5-CITI-20SB IMPACT TROUGH IDLER ROLLER ; CI 20" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CITI-20SB

BDI # 23179448

Features

Roller Width - Inch: 5
Roller Width - Millimeter: 127
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 508
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
34571

COMPARE

34571

Description
34571 C4 X 5.00 STUB IDLER ASSEMBLY ; C4 X 5" L

PRECISION PULLEY

Part # 34571

BDI # 21538923

Features

Roller Width - Inch: 5
Roller Width - Millimeter: 127
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: With 0.75 Inch Dia Shaft
Belt Width - Millimeter: 0
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-35CITI-20SB

COMPARE

B4-35CITI-20SB

Description
B4-35CITI-20SB IMPACT TROUGHING IDLER ; CI 20" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # B4-35CITI-20SB

BDI # 23173983

Features

Roller Width - Inch: 5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 25.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-35CIT-14SB

COMPARE

B5-35CIT-14SB

Description
B5-35CIT-14SB TROUGHING IDLER ; CI 14" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35CIT-14SB

BDI # 23177959

Features

Roller Width - Inch: 5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 19.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY