Page 1 of 10

Next

Compare
E7-HRRI-41.50

COMPARE

E7-HRRI-41.50

Description
E7-HRRI-41.50 RETURN RETRO ROLLER ; HEWITT ROBINS ZINC NUT

PRECISION PULLEY

Part # E7-HRRI-41.50

BDI # 23166355

Features

Roller Width - Inch: 41.5
Roller Width - Millimeter: 1054.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Hewitt Robins Zinc Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
HE6P-20TU-54SB

COMPARE

HE6P-20TU-54SB

Description
HE6P-20TU-54SB TROUGHING IDLER ; UNEQ 54" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # HE6P-20TU-54SB

BDI # 23161844

Features

Roller Width - Inch: 41.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
HE6-10VR-84SB-7

COMPARE

HE6-10VR-84SB-7

Description
HE6-10VR-84SB-7 V-RETURN IDLER ; 84" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # HE6-10VR-84SB-7

BDI # 23160635

Features

Roller Width - Inch: 43.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIFRD-42SB

COMPARE

B5-CIFRD-42SB

Description
B5-CIFRD-42SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 42" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIFRD-42SB

BDI # 23174213

Features

Roller Width - Inch: 42.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 50
Roller Material: Rubber Disc
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-10VR-84SB-4

COMPARE

E6P-10VR-84SB-4

Description
E6P-10VR-84SB-4 V-RETURN IDLER ; 84" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # E6P-10VR-84SB-4

BDI # 23162214

Features

Roller Width - Inch: 43.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY