C5-CIFL-42SB
Description
C5-CIFL-42SB FLAT CARRIER ROLLER ; CI 42" BELT W 5" RLR
Part # C5-CIFL-42SB
BDI # 23139309
Features
Roller Width - Inch:
44.5
Roller Width - Millimeter:
1130.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
D5-FLI-42SB
Description
D5-FLI-42SB FLAT CARRIER ROLLER ; RBR DISC 42" BELT W 5" RLR
Part # D5-FLI-42SB
BDI # 23146303
Features
Roller Width - Inch:
43.875
Roller Width - Millimeter:
1114.425
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-FMFL-44.62
Description
D5-FMFL-44.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D5-FMFL-44.62
BDI # 23146339
Features
Roller Width - Inch:
44.62
Roller Width - Millimeter:
1133.348
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-FRD-42SB
Description
D5-FRD-42SB FLAT CARRIER IDLER ; RBR DISC 42" BELT W 5" RLR
Part # D5-FRD-42SB
BDI # 23146444
Features
Roller Width - Inch:
43.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-FRD-42SB-1
Description
D5-FRD-42SB-1 FLAT CARRIER IDLER ; RBR DISC 42" BELT W 5" RLR 1-1/2"
Part # D5-FRD-42SB-1
BDI # 23146447
Features
Roller Width - Inch:
43.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount