C4-CIF-42SB
Description
C4-CIF-42SB FLAT CARRIER IDLER ; CI 42" BELT W 4" RLR
Part # C4-CIF-42SB
BDI # 23141313
Features
Roller Width - Inch:
44.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
50
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-CSRI-44.50
Description
D5-CSRI-44.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # D5-CSRI-44.50
BDI # 23163242
Features
Roller Width - Inch:
44.5
Roller Width - Millimeter:
1130.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
B4-CIFL-42SB
Description
B4-CIFL-42SB FLAT CARRIER ROLLER ; CI 42" BELT W 4" RLR
Part # B4-CIFL-42SB
BDI # 23179642
Features
Roller Width - Inch:
44.5
Roller Width - Millimeter:
1130.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
HD6-FMFL-44.62
Description
HD6-FMFL-44.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # HD6-FMFL-44.62
BDI # 23175058
Features
Roller Width - Inch:
44.62
Roller Width - Millimeter:
1133.348
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D6-FMFL-44.62
Description
D6-FMFL-44.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D6-FMFL-44.62
BDI # 23151178
Features
Roller Width - Inch:
44.62
Roller Width - Millimeter:
1133.348
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller