C5-SSFL-45.31
Description
C5-SSFL-45.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # C5-SSFL-45.31
BDI # 23145734
Features
Roller Width - Inch:
45.31
Roller Width - Millimeter:
1150.874
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
HC6-SUFL-45.31
Description
HC6-SUFL-45.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # HC6-SUFL-45.31
BDI # 23169129
Features
Roller Width - Inch:
45.31
Roller Width - Millimeter:
1150.874
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-SARI-45.25
Description
D5-SARI-45.25 RETURN RETRO ROLLER ; RUBBER DISC STEPHANS ADAMSON BROACH END
Part # D5-SARI-45.25
BDI # 23142912
Features
Roller Width - Inch:
45.25
Roller Width - Millimeter:
1149.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
HD5-SSFL-45.31
Description
HD5-SSFL-45.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # HD5-SSFL-45.31
BDI # 23163941
Features
Roller Width - Inch:
45.31
Roller Width - Millimeter:
1150.874
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D6-SUFL-45.31
Description
D6-SUFL-45.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # D6-SUFL-45.31
BDI # 23155540
Features
Roller Width - Inch:
45.31
Roller Width - Millimeter:
1150.874
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller