Page 1 of 27

Next

Compare
D5-RSA-42SB-1

COMPARE

D5-RSA-42SB-1

Description
D5-RSA-42SB-1 RETURN IDLER ; SELF-ALIGNING 42" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # D5-RSA-42SB-1

BDI # 23152517

Features

Roller Width - Inch: 45.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-F-42SB-1

COMPARE

D5-F-42SB-1

Description
D5-F-42SB-1 FLAT CARRIER IDLER ; 42" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # D5-F-42SB-1

BDI # 23146174

Features

Roller Width - Inch: 45.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-R-42SB

COMPARE

D5-R-42SB

Description
D5-R-42SB RETURN IDLER ; 42" BELT W 5" RLR

PRECISION PULLEY

Part # D5-R-42SB

BDI # 23142724

Features

Roller Width - Inch: 45.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5-R-42SB-1

COMPARE

B5-R-42SB-1

Description
B5-R-42SB-1 RETURN IDLER ; 42" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # B5-R-42SB-1

BDI # 23178185

Features

Roller Width - Inch: 45.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FSA-42SB

COMPARE

D5-FSA-42SB

Description
D5-FSA-42SB FLAT CARRIER IDLER ; SELF-ALIGNING 42" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FSA-42SB

BDI # 23142257

Features

Roller Width - Inch: 45.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY