Page 1 of 12

Next

Compare
C5-CIRI-48SB

COMPARE

C5-CIRI-48SB

Description
C5-CIRI-48SB IMPACT RETURN IDLER ROLLER ; 48" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIRI-48SB

BDI # 23148967

Features

Roller Width - Inch: 50
Roller Width - Millimeter: 1270
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
D5-FLI-48SB

COMPARE

D5-FLI-48SB

Description
D5-FLI-48SB FLAT CARRIER ROLLER ; RBR DISC 48" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FLI-48SB

BDI # 23146307

Features

Roller Width - Inch: 49.875
Roller Width - Millimeter: 1266.825
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-35TUI-72SB

COMPARE

D5-35TUI-72SB

Description
D5-35TUI-72SB IMPACT TROUGHING IDLER ; UNEQ 72" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # D5-35TUI-72SB

BDI # 23146616

Features

Roller Width - Inch: 49.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: Footpad Mounting | 9-5/8 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-39LSI-48

COMPARE

D5-39LSI-48

Description
D5-39LSI-48 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 48" BELT W 5" RLR 39DEG

PRECISION PULLEY

Part # D5-39LSI-48

BDI # 23146672

Features

Roller Width - Inch: 49.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: 2-7/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FRD-48SB

COMPARE

D5-FRD-48SB

Description
D5-FRD-48SB FLAT CARRIER IDLER ; RBR DISC 48" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FRD-48SB

BDI # 23150317

Features

Roller Width - Inch: 49.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY