Page 1 of 2

Next

Compare
D5-SARI-51.25

COMPARE

D5-SARI-51.25

Description
D5-SARI-51.25 RETURN RETRO ROLLER ; RUBBER DISC STEPHANS ADAMSON BROACH END

PRECISION PULLEY

Part # D5-SARI-51.25

BDI # 23142916

Features

Roller Width - Inch: 51.25
Roller Width - Millimeter: 1301.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-SARI-51.25

COMPARE

D6-SARI-51.25

Description
D6-SARI-51.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # D6-SARI-51.25

BDI # 23155354

Features

Roller Width - Inch: 51.25
Roller Width - Millimeter: 1301.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-RRD-48

COMPARE

C5-RRD-48

Description
C5-RRD-48 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 48" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-RRD-48

BDI # 21978640

Features

Roller Width - Inch: 51.13
Roller Width - Millimeter: 1298.702
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
D6-RRD-48

COMPARE

D6-RRD-48

Description
D6-RRD-48 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 48" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-RRD-48

BDI # 21979182

Features

Roller Width - Inch: 51.13
Roller Width - Millimeter: 1298.702
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
D5-RRD-48

COMPARE

D5-RRD-48

Description
D5-RRD-48 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 48" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-RRD-48

BDI # 21977798

Features

Roller Width - Inch: 51.13
Roller Width - Millimeter: 1298.702
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY