E6P-RRDSA-48SB
Description
E6P-RRDSA-48SB RETURN IDLER ; SA RBR DISC 4-1/2" 48" BELT W 6" RLR
Part # E6P-RRDSA-48SB
BDI # 23162637
Features
Roller Width - Inch:
52
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E7P-RRDSA-48SB
Description
E7P-RRDSA-48SB RETURN IDLER ; SA RBR DISC 4-1/2" 48" BELT W 7" RLR
Part # E7P-RRDSA-48SB
BDI # 23170380
Features
Roller Width - Inch:
52
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E7P-RRD-48SB
Description
E7P-RRD-48SB RETURN IDLER ; RBR DISC 7" RLR 48" BELT W
Part # E7P-RRD-48SB
BDI # 23170278
Features
Roller Width - Inch:
52
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C4-R-48SB
Description
C4-R-48SB CONVEYOR IDLER ASSEMBLY ; 48" BLT WID 4" RLR DIA RTRN 0 DEG CEMA C
Part # C4-R-48SB
BDI # 21455550
Features
Roller Width - Inch:
51.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C5-20TU-60SB
Description
C5-20TU-60SB TROUGHING IDLER ; UNEQ 60" BELT W 5" RLR 20DEG
Part # C5-20TU-60SB
BDI # 23144089
Features
Roller Width - Inch:
51.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Footpad Mounting | 5-7/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount