Page 1 of 41

Next

Compare
E6P-RRDSA-48SB

COMPARE

E6P-RRDSA-48SB

Description
E6P-RRDSA-48SB RETURN IDLER ; SA RBR DISC 4-1/2" 48" BELT W 6" RLR

PRECISION PULLEY

Part # E6P-RRDSA-48SB

BDI # 23162637

Features

Roller Width - Inch: 52
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-RSA-48SBWB

COMPARE

C5-RSA-48SBWB

Description
C5-RSA-48SBWB RETURN IDLER ; SELF-ALIGNG 48" BELT W 5" RLR WIDE BASE

PRECISION PULLEY

Part # C5-RSA-48SBWB

BDI # 23142407

Features

Roller Width - Inch: 51.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7P-RRDSA-48SB

COMPARE

E7P-RRDSA-48SB

Description
E7P-RRDSA-48SB RETURN IDLER ; SA RBR DISC 4-1/2" 48" BELT W 7" RLR

PRECISION PULLEY

Part # E7P-RRDSA-48SB

BDI # 23170380

Features

Roller Width - Inch: 52
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7P-RRD-48SB

COMPARE

E7P-RRD-48SB

Description
E7P-RRD-48SB RETURN IDLER ; RBR DISC 7" RLR 48" BELT W

PRECISION PULLEY

Part # E7P-RRD-48SB

BDI # 23170278

Features

Roller Width - Inch: 52
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C4-FL-48SB

COMPARE

C4-FL-48SB

Description
C4-FL-48SB FLAT CARRIER ROLLER ; 48" BELT W 4" RLR

PRECISION PULLEY

Part # C4-FL-48SB

BDI # 23141394

Features

Roller Width - Inch: 51.375
Roller Width - Millimeter: 1304.925
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY