C6-SAFL-53.25
Description
C6-SAFL-53.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END
Part # C6-SAFL-53.25
BDI # 23138743
Features
Roller Width - Inch:
53.25
Roller Width - Millimeter:
1352.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
E7-VR-102SB
Description
E7-VR-102SB V-RETURN IDLER ROLLER ; 102" BELT W 7" RLR
Part # E7-VR-102SB
BDI # 23172163
Features
Roller Width - Inch:
52.5
Roller Width - Millimeter:
1333.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2590.8
Product Name:
Roller
Belt Width - Inch:
102
D5-SAFL-53.25
Description
D5-SAFL-53.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D5-SAFL-53.25
BDI # 23142885
Features
Roller Width - Inch:
53.25
Roller Width - Millimeter:
1352.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
C5-SAFL-53.25
Description
C5-SAFL-53.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # C5-SAFL-53.25
BDI # 23142564
Features
Roller Width - Inch:
53.25
Roller Width - Millimeter:
1352.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
E7-HRRI-53.50
Description
E7-HRRI-53.50 RETURN RETRO ROLLER ; HEWITT ROBINS ZINC NUT
Part # E7-HRRI-53.50
BDI # 23166362
Features
Roller Width - Inch:
53.5
Roller Width - Millimeter:
1358.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Hewitt Robins Zinc Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller