Page 1 of 8

Next

Compare
D5-FSRI-56.75

COMPARE

D5-FSRI-56.75

Description
D5-FSRI-56.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT

PRECISION PULLEY

Part # D5-FSRI-56.75

BDI # 23157101

Features

Roller Width - Inch: 56.75
Roller Width - Millimeter: 1441.45
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: FMC Linkbelt Steel Nut
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-54SB

COMPARE

C6-RRDSA-54SB

Description
C6-RRDSA-54SB RETURN IDLER ; SA RBR DISC 4-1/2" 54" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RRDSA-54SB

BDI # 23139627

Features

Roller Width - Inch: 56.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-54SB-1

COMPARE

C6-RRDSA-54SB-1

Description
C6-RRDSA-54SB-1 RETURN IDLER ; SA RBR DISC 54" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # C6-RRDSA-54SB-1

BDI # 23139631

Features

Roller Width - Inch: 56.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-54SBWB

COMPARE

C6-RRDSA-54SBWB

Description
C6-RRDSA-54SBWB RETURN IDLER ; SA RBR DISC 54" BELT W 6" RLR WIDE BASE

PRECISION PULLEY

Part # C6-RRDSA-54SBWB

BDI # 23139634

Features

Roller Width - Inch: 56.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RI-54SB

COMPARE

C6-RI-54SB

Description
C6-RI-54SB RETURN IDLER ROLLER ; RBR DISC 54" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RI-54SB

BDI # 23140961

Features

Roller Width - Inch: 56.875
Roller Width - Millimeter: 1444.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1371.6
Product Name: Roller
Belt Width - Inch: 54

Price Inventory : Available to order
Loading Price
QTY