B5-CITI-24SB
Description
B5-CITI-24SB IMPACT TROUGH IDLER ROLLER ; CI 24" BELT W 5" RLR
Part # B5-CITI-24SB
BDI # 23179450
Features
Roller Width - Inch:
6.375
Roller Width - Millimeter:
161.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller