B5-CIT-20SB
Description
B5-CIT-20SB TROUGHING IDLER ROLLER ; CI 20" BELT W 5" RLR
Part # B5-CIT-20SB
BDI # 23179432
Features
Roller Width - Inch:
7.125
Roller Width - Millimeter:
180.975
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
508
Product Name:
Roller
C6-GSTE-7.00
Description
C6-GSTE-7.00 TROUGHING RETRO ROLLER ; GOODMAN STEEL NUT
Part # C6-GSTE-7.00
BDI # 23139531
Features
Roller Width - Inch:
7
Roller Width - Millimeter:
177.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
D6-SSTEI-7.06
Description
D6-SSTEI-7.06 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC SUPERIOR STEEL NUT
Part # D6-SSTEI-7.06
BDI # 23155446
Features
Roller Width - Inch:
7.06
Roller Width - Millimeter:
179.324
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C6-CSTE-7.00
Description
C6-CSTE-7.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # C6-CSTE-7.00
BDI # 23149826
Features
Roller Width - Inch:
7
Roller Width - Millimeter:
177.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
HD5-FSTE-6.69
Description
HD5-FSTE-6.69 TROUGHING RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # HD5-FSTE-6.69
BDI # 23171557
Features
Roller Width - Inch:
6.69
Roller Width - Millimeter:
169.926
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
457.2
Product Name:
Roller